Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK
Mfr # 67991
Zoro # G902522089
product price: $8.99
/pk 6, $1.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material 18-8 Stainless Steel
- Thread Length 3/4"
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67991
- Zoro # G902522089
- UPC # 738287679915
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 4 in |
Thread Length | 3/4" |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA76)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK (75NJ8)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (65505)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (01014)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (62887)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00907)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (73502)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 4 PK (35166)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.050.0100)
- Midwest Fastener Hex Head Cap Screws