Shop All Automotive Battery Boxes, Holders & Carriers
Midwest Fastener
1/4"-20 x 9" Coarse Thread Hook End Hold Down Bolts 6PK
Mfr # 73102
Zoro # G902521242
product price: $24.99
/pk 6, $4.17/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 1 9"
- Diameter 1/4"
- Thread Size 20 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73102
- Zoro # G902521242
- UPC # 738287731026
- Country of Origin United States
- Category Automotive Battery Boxes, Holders & Carriers
Dimensions
Length 1 | 9" |
Diameter | 1/4" |
Thread Size | 20 (Coarse) |
Details
Finish | Zinc |
Material | Steel |
Type | Battery Hold Down Bolt |
Style | Hook End |
Description
Used to secure an automotive battery in its base or tray to prevent movement.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- MAGNET SOURCE Cup Caddy, Magnetic Holder, 3-1/2 in. dia. (07583)
- ASTRO PNEUMATIC TESTER UNIV AIR PWRD COOLNG SYS PRESSURE (AO7856)
- DONALDSON Fuel Filter, Spin-On, P552203 (P552203)
- MIDWEST FASTENER 5/16"-16 x 10-5/16" Coarse Thread J End Hold Down Bolts 6PK (73103)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- DORMAN Base Clamp Battery Hold Down Kit, Dorman - Help 00588 (00588)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Yamaha, Vehicle, UTV (MAX3476864)
- MIGHTY MAX BATTERY Side Lift Battery Carrier With Pads (MAX3463446)
- NOCO Battery Tray, 11 1/2 in L Outside (BT24)
- Midwest Fastener Automotive Battery Equipment