Shop All Automotive Battery Accessories
Midwest Fastener
1/4"-20 x 7/16" x 2" Zinc Plated Steel Coarse Thread J Bolts 8PK
Mfr # 34822
Zoro # G002529155
product price: $9.15
/pk 8, $1.14/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thread Size 20 (Coarse)
- Type J Bolt
- Material Steel
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34822
- Zoro # G002529155
- UPC # 738287348224
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Thread Size | 20 (Coarse) |
Diameter 2 | 7/16" |
Diameter 1 | 1/4" |
Length 1 | 2" |
Details
Finish | Zinc |
Type | J Bolt |
Material | Steel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HASTINGS HF731 Hydraulic Filter Replacement (MF0057995)
- CARGO-LOK 1 In. Round Tube Friction Jack, Painted (86005)
- WIX FILTERS Air Filter - Single, 42961 (42961)
- GORILLA NUTS Gorilla Nuts Cushion Grip Wire, PK100 (68110)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc J Hold Down Bolt 6PK (34841)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER #10 to #14 Grounding Clips 50 50PK (53683)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER 3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51052)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52294)
- ANCOR Stainless Steel Cushion Clamp - 3/4" - 10-Pack (403752)
- Midwest Fastener Automotive Battery Accessories