Shop All Automotive Battery Accessories
Midwest Fastener
1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK
Mfr # 52293
Zoro # G002529124
product price: $24.55
/pk 20, $1.23/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type J Bolt
- Diameter 2 5/8"
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52293
- Zoro # G002529124
- UPC # 738287522938
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Length 1 | 6" |
Thread Size | 20 (Coarse) |
Details
Finish | Zinc |
Material | Steel |
Type | J Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- ILC Replacement for Norman Lamps Nli-8794x replacement light bulb lamp (NLI-8794X NORMAN LAMPS)
- WALKER EXHAUST Exhaust Muffler Assembly, 55054 (55054)
- GATES V-Ribbed Belt Serpentine Belt, K100640 (K100640)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70547)
- MIDWEST FASTENER 1/4" x 1/2" x 5" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51044)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 1-1/16" Jaw Spread Battery Clips 2PK (70565)
- MIDWEST FASTENER 10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52290)
- JUMP-N-CARRY Jump-N-Carry KKC-JNC300XL 900 Peak Amp Ultra portable 12 Volt Jump Starter (KKC-JNC300XL)
- Midwest Fastener Automotive Battery Equipment