Shop All Machine Screws
Midwest Fastener
1/4"-20 x 6 in Slotted Round Machine Screw, Zinc Plated 8 PK
Mfr # 60126
Zoro # G202525261
product price: $5.79
/pk 8, $0.72/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60126
- Zoro # G202525261
- UPC # 738287601268
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 1/2 Lock Washer (300315)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0610P-EA-100)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.050.0014)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated 40 PK (60741)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68283)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (32062)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33287)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63604)
- Midwest Fastener Machine Screws