Shop All Machine Screws
Midwest Fastener
1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 54749
Zoro # G202525575
product price: $32.15
/pk 25, $1.29/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54749
- Zoro # G202525575
- UPC # 738287547498
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.160.0140)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1-1/4" Lg, 12 PK (39742)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0156-AL28)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77522)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07368)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01976)
- MIDWEST FASTENER 3/8"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79075)
- MIDWEST FASTENER #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05024)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (0624MPUB)
- Midwest Fastener Machine Screws