Shop All Machine Screws
Midwest Fastener
1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK
Mfr # 37786
Zoro # G802524022
product price: $9.45
/pk 4, $2.36/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37786
- Zoro # G802524022
- UPC # 738287377866
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02958)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 16 PK (62365)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.037.0100)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50698)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (63718)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54734)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- ZORO SELECT M4-0.70 x 32.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040350-025P1)
- Midwest Fastener Machine Screws