Shop All Machine Screws
Midwest Fastener
1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK
Mfr # 67011
Zoro # G102525934
product price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 5/8 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67011
- Zoro # G102525934
- UPC # 738287670110
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217138G)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.3600)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U07840.031.0100)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (34603)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77471)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61436)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07362)
- Midwest Fastener Machine Screws