Shop All Machine Screws
Midwest Fastener
#14-20 x 5/8 in Slotted Hex Machine Screw, Plain Steel, 10 PK
Mfr # 31425
Zoro # G402524026
original price:
$5.49
9% off
new price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #14-20
- Fastener Length 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31425
- Zoro # G402524026
- UPC # 738287314250
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #14-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/4, PK100 (U07810.019.0025)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Plain Stainless Steel (UB4PA6)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04360.101.0800)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01982)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69547)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (63254)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0012)
- Midwest Fastener Machine Screws