Shop All Set Screws
Midwest Fastener
1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 70783
Zoro # G802511510
original price:
$7.25
9% off
new price: $6.59
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70783
- Zoro # G802511510
- UPC # 738287707830
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0016)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 30 PK (931967)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04180.056.0002)
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22190)
- MIDWEST FASTENER 1/4"-20 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70786)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 10mm, PK100 (M07820.030.0010)
- Midwest Fastener Set Screws