Shop All Automotive Battery Accessories
Midwest Fastener
1/4"-20 x 5" Zinc J Hold Down Bolt 5PK
Mfr # 34824
Zoro # G802529188
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type J Bolt
- Diameter 1 1/4"
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34824
- Zoro # G802529188
- UPC # 738287348248
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 5" |
Thread Size | 20 (Coarse) |
Details
Finish | Zinc |
Material | Steel |
Type | J Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, C/Man, W, Exprs, 86", Bk (714601)
- WEATHER GUARD RATCHET STRAP SET WITH MOUNTING BRACKETS FOR USE WITH STEEL TRUCK RACKS. (1057-52-01)
- SM ARNOLD Wash Mitt 2In1 7-1/2X10-1/2In (25-332)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- MIDWEST FASTENER 5/16"x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51048)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc J Hold Down Bolt 6PK (34823)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- MIDWEST FASTENER 1/4" x 5/8" x 6" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51045)
- MIDWEST FASTENER 5/16"-18 x 9/32" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52296)
- GROTE Battery Cables, 2/0 Ga, 21", Black (84-9586)
- Midwest Fastener Automotive Battery Accessories