Shop All Machine Screws
Midwest Fastener
1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54698
Zoro # G802525401
product price: $37.29
/pk 50, $0.75/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54698
- Zoro # G802525401
- UPC # 738287546989
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, A4 Stainless Steel, 12 in L, 6 mm W, 6 mm H (WWG700606305)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 3 in Lg, 25 PK (1-GHT-07-17-)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (5791PK)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 30 PK (63691)
- MIDWEST FASTENER #6-48 x 5/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32913)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51120.031.0075)
- Midwest Fastener Machine Screws