Shop All Machine Screws
Midwest Fastener
1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 54699
Zoro # G602525519
product price: $19.55
/pk 25, $0.78/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54699
- Zoro # G602525519
- UPC # 738287546996
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07000.037.0250)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151370)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470200132U)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (931027)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61594)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- ZORO SELECT M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (M330MPF188)
- Midwest Fastener Machine Screws