Shop All Machine Screws
Midwest Fastener
1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07368
Zoro # G202524677
product price: $26.79
/pk 100, $0.27/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07368
- Zoro # G202524677
- UPC # 738287073683
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07000.160.0040)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- MIDWEST FASTENER 1/4"-20 x 2 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54746)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07364)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51575)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33281)
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 6000 PK (1106EH)
- Midwest Fastener Machine Screws