Shop All Set Screws
Midwest Fastener
1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK
Mfr # 60992
Zoro # G102511425
original price:
$10.69
10% off
new price: $9.59
/pk 26, $0.37/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60992
- Zoro # G102511425
- UPC # 738287609929
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1/2 in L, 100 PK (MB3812)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 34 34PK (60991)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- MIDWEST FASTENER #8-32 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70761)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- MIDWEST FASTENER 10mm-1.5 x 70mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932888)
- ZORO SELECT Socket Set Screw, Cone, 10-24x3/8, PK100 (U07800.019.0037)
- Midwest Fastener Set Screws