Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07357
Zoro # G402524255
product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07357
- Zoro # G402524255
- UPC # 738287073577
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 337 Stainless Steel Plain Finish, 25 PK (WAS405#8)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (1775000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01961)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (69541)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- MIDWEST FASTENER M6-1.00 x 21 mm Machine Screw, Zinc Plated Steel, 8 PK (38673)
- ZORO SELECT #8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (0805MCT)
- Midwest Fastener Machine Screws