Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07681
Zoro # G802523711
product price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07681
- Zoro # G802523711
- UPC # 738287076813
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 9/16 in Bottom W, 3/16 in Lower Step H (WWGSK13-2)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U51500.037.0125)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/4, PK100 (U07890.025.0025)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07682)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07689)
- MIDWEST FASTENER #10-24 x 3/4 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77771)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07360)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0004)
- Midwest Fastener Machine Screws