Shop All Set Screws
Midwest Fastener
1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK
Mfr # 67575
Zoro # G202511387
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67575
- Zoro # G202511387
- UPC # 738287675757
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK (OT5238)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- MIDWEST FASTENER 1/4"-20 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67574)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- ZORO SELECT Socket Set Screw, Oval, 6-32x3/8, PK100 (U07845.013.0037)
- Midwest Fastener Set Screws