Shop All Set Screws
Midwest Fastener
1/4"-20 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK
Mfr # 60582
Zoro # G302511560
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60582
- Zoro # G302511560
- UPC # 738287605822
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04161.200.0120)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 6" L, Steel Zinc Plated, 10 PK (LDT-5860)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.120.1000)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60583)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- MIDWEST FASTENER 5mm-0.80 x 6mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (79666)
- MIDWEST FASTENER 5/16"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 1 12PK (931523)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/16 SOCKET SET NYLON TIP (A0510100012NT)
- Midwest Fastener Set Screws