Shop All Set Screws
Midwest Fastener
1/4"-20 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71565
Zoro # G202511615
product price: $7.59
/pk 20, $0.38/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 3/4 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71565
- Zoro # G202511615
- UPC # 738287715651
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 6 Inserts (EZ-400-332-CR)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE63)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0112-AL28)
- MIDWEST FASTENER 5mm-0.80 x 6mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (79666)
- MIDWEST FASTENER #2-56 x 1/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930701)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71574)
- MIDWEST FASTENER 1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK (931545)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-56 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 100PK (571103-100)
- Midwest Fastener Set Screws