Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK
Mfr # 70996
Zoro # G602525700
product price: $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70996
- Zoro # G602525700
- UPC # 738287709964
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MBP-R6-M4-PKT)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 5 PK (HC1016050-005P2)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07040.037.0200)
- MIDWEST FASTENER #10-24 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70993)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55068)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07181)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07683)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0050)
- Midwest Fastener Machine Screws