Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK
Mfr # 61535
Zoro # G602524604
product price: $8.79
/pk 30, $0.29/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61535
- Zoro # G602524604
- UPC # 738287615357
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45675)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.080.0030)
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0062)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61531)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- NEWPORT FASTENERS #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (657219-100)
- Midwest Fastener Machine Screws