Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 10 PK
Mfr # 61597
Zoro # G302525024
product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61597
- Zoro # G302525024
- UPC # 738287615975
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0004)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61585)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61598)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70996)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0012)
- Midwest Fastener Machine Screws