Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 33915
Zoro # G302524805
original price:
$3.85
9% off
new price: $3.49
/pk 8, $0.44/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33915
- Zoro # G302524805
- UPC # 738287339154
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54508)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33916)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Plain Brass, 6 PK (32804)
- MIDWEST FASTENER #6-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61995)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (63412)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61436)
- Midwest Fastener Machine Screws