Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07360
Zoro # G102524234
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07360
- Zoro # G102524234
- UPC # 738287073607
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.2400)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- ZORO SELECT High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK (M51400.050.0001)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77522)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77586)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0056)
- Midwest Fastener Machine Screws