Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07133
Zoro # G302524164
product price: $28.89
/pk 100, $0.29/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07133
- Zoro # G302524164
- UPC # 738287071337
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts (EZ-400-5)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x2 1/2, Pk5 (MPB762)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.050.0400)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (63771)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07180)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Nickel Plated Steel, 12 PK (32115)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- Midwest Fastener Machine Screws