Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 16 PK
Mfr # 77348
Zoro # G102525989
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77348
- Zoro # G102525989
- UPC # 738287773484
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54698)
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (9934PK)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07306)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07312)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (63705)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79068)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33172)
- Midwest Fastener Machine Screws