Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50698
Zoro # G402523531
product price: $31.99
/pk 50, $0.64/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50698
- Zoro # G402523531
- UPC # 738287506983
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.011.0075)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 316, Plain Finish (U55070.087.7200)
- DEWALT Hangermate Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK (PFM2231500)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07205)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69547)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 65 PK (62145)
- ZORO SELECT #6-32 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0031)
- Midwest Fastener Machine Screws