Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07689
Zoro # G902523826
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07689
- Zoro # G902523826
- UPC # 738287076899
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67555)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 5/16 in ID, Steel, black oxide (42940)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0200)
- L.H. DOTTIE Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 50 PK (PHFWB122)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50936)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33186)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- ZORO SELECT #12-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0200)
- Midwest Fastener Machine Screws