Shop All Machine Screws
Midwest Fastener
1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07313
Zoro # G302524331
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07313
- Zoro # G302524331
- UPC # 738287073133
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK (76276)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.125.0750)
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0400)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54697)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54700)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33177)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50698)
- Midwest Fastener Machine Screws