Shop All Carriage Bolts
Midwest Fastener
1/4"-20 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK
Mfr # 931162
Zoro # G102519414
product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Material Silicon Bronze
- Neck Type Square
- Thread Length Full
- Head Style Carriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931162
- Zoro # G102519414
- UPC # 719199311629
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 20 (Coarse) |
Fastener Length | 2 in |
Thread Length | Full |
Diameter | 1/4" |
Details
Material | Silicon Bronze |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Pan Head Phillips Drive, 25 PK (35976)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 100 PK (07390)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931161)
- MIDWEST FASTENER 1/4"-20 x 4" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931166)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31781)
- MIDWEST FASTENER 3/8"-16 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01109)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 4PK (34923)
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- MIDWEST FASTENER 7/16"-14 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01119)
- Midwest Fastener Carriage Bolts