Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK
Mfr # 77138
Zoro # G202524929
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77138
- Zoro # G202524929
- UPC # 738287771381
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60408)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8010957)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Plain 18-8 Stainless Steel (3534-1/4K)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932663)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04012-010P1)
- Midwest Fastener Machine Screws