Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07364
Zoro # G902524427
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07364
- Zoro # G902524427
- UPC # 738287073645
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- VELCRO BRAND Reclosable Fastener, 3/4 in Wd, White, 200 PK (91824)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (77584)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07360)
- MIDWEST FASTENER #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79606)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33287)
- ZORO SELECT #2-56 x 7/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020256A050)
- Midwest Fastener Machine Screws