Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK
Mfr # 33186
Zoro # G502523783
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33186
- Zoro # G502523783
- UPC # 738287331868
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67121)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- FASTENMASTER 250Pk 8"Timberlok Screw (FMTLOK08-250)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33177)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33153)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33166)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07323)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36161)
- MIDWEST FASTENER 3/18"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39666)
- ZORO SELECT #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 50 PK (1PRZ9)
- Midwest Fastener Machine Screws