Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01987
Zoro # G202524301
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01987
- Zoro # G202524301
- UPC # 738287019872
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 40 PK (36948)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.0DSL)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 5", Low CSZ, Clear (CLPZ-0375-5000/B)
- ZORO SELECT Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0300)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 30 PK (63691)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (39862)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07103)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (37741)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- Midwest Fastener Machine Screws