Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 51252
Zoro # G402509009
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51252
- Zoro # G402509009
- UPC # 738287512526
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
Sidewalk bolts are full thread and feature a large truss style head. These are typically used for attaching hurricane shutters to buildings.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.037.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.080.0012)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-811)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51250)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53699)
- MIDWEST FASTENER #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930483)
- MIDWEST FASTENER M3-0.50 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51536)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0175)
- Midwest Fastener Machine Screws