Shop All Set Screws
Midwest Fastener
1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK
Mfr # 38444
Zoro # G102507206
product price: $7.79
/pk 8, $0.97/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38444
- Zoro # G102507206
- UPC # 738287384444
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 27/32L, w/2 Rings (WWG-HLPGRR-037)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4449-316SS)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688124-100)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62503)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (792393-100)
- Midwest Fastener Set Screws