Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54746
Zoro # G902525547
product price: $18.79
/pk 50, $0.38/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54746
- Zoro # G902525547
- UPC # 738287547467
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW38)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- ZORO SELECT Lock Nut, 1-1/4"-7, Nylon, Grade 8, Yellow Zinc, 1.125 in Ht, 4 PK (125NS8)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07362)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54749)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0076)
- Midwest Fastener Machine Screws