Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50663
Zoro # G902523499
product price: $28.29
/pk 50, $0.57/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50663
- Zoro # G902523499
- UPC # 738287506631
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32454)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.060.0045)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- HOMECARE PRODUCTS 0.25 x 1.75 in. Concrete Anchors, 8PK (HO3852484)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 24 PK (61224)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77441)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32963)
- USA INDUSTRIALS M2-0.40 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-429)
- Midwest Fastener Machine Screws