Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK
Mfr # 61046
Zoro # G402525047
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61046
- Zoro # G402525047
- UPC # 738287610468
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Black Oxide Finish, 100 PK (6DYZ9)
- HILLMAN TWINFST CABINET 10X2 (39267)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Plain Brass, 6 PK (32804)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- MIDWEST FASTENER #4-40 x 1 in Slotted Round Machine Screw, Plain Brass, 30 PK (62176)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51558)
- ZORO SELECT #4-40 x 1/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0402MPUB)
- Midwest Fastener Machine Screws