Shop All Machine Screws
Midwest Fastener
1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07311
Zoro # G402524323
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07311
- Zoro # G402524323
- UPC # 738287073119
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0610P-EA-100)
- AMPG Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511032RL)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000750-100P)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07310)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07312)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07633)
- MIDWEST FASTENER #10-24 x 5 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10 PK (36132)
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32917)
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- Midwest Fastener Machine Screws