Shop All Knobs
Midwest Fastener
1/4"-20 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK
Mfr # 78081
Zoro # G802527832
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Finish Black
- Material Plastic
- Style Thru-Hole Bar
- Thread Size 20 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78081
- Zoro # G802527832
- UPC # 738287780819
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Thread Size | 20 (Coarse) |
Length 1 | 2-1/2" |
Details
Finish | Black |
Material | Plastic |
Style | Thru-Hole Bar |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-12)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9068)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-16 (DWT54587)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113S)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- MIDWEST FASTENER 1" Birch Wood Ball Knobs 5PK (08910)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- Midwest Fastener Knobs