Shop All Set Screws
Midwest Fastener
1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71561
Zoro # G902511571
product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1/4 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71561
- Zoro # G902511571
- UPC # 738287715613
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0050)
- SET SCREW & MANUFACTURING 5/8-11 X 1 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H62111000FDX-100)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1416WF)
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- MIDWEST FASTENER 1/2"-13 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70815)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- MIDWEST FASTENER #10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK (70777)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- ZORO SELECT Set Screw, M2 x 0.40mm, 6mm L, PK100 (M51250.020.0006)
- Midwest Fastener Set Screws