Shop All Knobs
Midwest Fastener
1/4"-20 x 1/2" x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK
Mfr # 78063
Zoro # G902527817
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Ball
- Thread Size 20 (Coarse)
- Application Push-pull action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78063
- Zoro # G902527817
- UPC # 738287780635
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 20 (Coarse) |
Diameter 2 | 1/2" |
Diameter 1 | 1-3/8" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Ball |
Application | Push-pull action |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78106)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- MIDWEST FASTENER 8mm-1.25 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78007)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78163)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78103)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- Midwest Fastener Knobs