Shop All Knobs
Midwest Fastener
1/4"-20 x 1/2" x 1-1/4" Black Plastic Coarse Thread Ball Knobs 4PK
Mfr # 78062
Zoro # G402527881
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Ball
- Thread Size 20 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78062
- Zoro # G402527881
- UPC # 738287780628
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 20 (Coarse) |
Diameter 1 | 1-1/4" |
Diameter 2 | 1/2" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Ball |
Type | Knob |
Application | Push-pull action |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- HOUGEN 26MM X 50MM 12,000-Series Annular Cutter (12426)
- PRO-GRADE TOOLS Socket, 1/4"Dr., Rail (11917)
- MIDWEST FASTENER 1/4"-20 x 1/2" x 1-3/8" Black Plastic Coarse Thread Ball Knobs 4PK (78063)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78102)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78106)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- MIDWEST FASTENER #10-24 x 1-1/4" Black Plastic Coarse Thread Ball Knobs 4PK (78061)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- Midwest Fastener Hand Knobs and Wheels