Shop All Set Screws
Midwest Fastener
1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71564
Zoro # G202511677
original price:
$11.49
7% off
new price: $10.65
/pk 20, $0.53/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71564
- Zoro # G202511677
- UPC # 738287715644
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees (MAXC62818)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER 3/8"-24 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38934)
- MIDWEST FASTENER #8-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70762)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34374)
- MIDWEST FASTENER #6-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (75003)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- Midwest Fastener Set Screws