Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK
Mfr # 77134
Zoro # G902524984
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77134
- Zoro # G902524984
- UPC # 738287771343
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1610MPAK)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H (WWG310312050012)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07000.037.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77137)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79044)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Flat Machine Screw, Plain Brass, 4 PK (32814)
- MIDWEST FASTENER #10-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54695)
- NEWPORT FASTENERS M2.5-0.45 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (100586)
- Midwest Fastener Machine Screws