Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1/2 in Machine Screw, Nickel Plated Steel, 12 PK
Mfr # 32115
Zoro # G302524751
product price: $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Nickel Plated
- Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32115
- Zoro # G302524751
- UPC # 738287321159
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Nickel Plated |
Item | Machine Screw |
Style | Blade |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #2-56 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-322)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC1)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Stainless Steel 50 PK (54549)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0700)
- MIDWEST FASTENER #8-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930626)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07673)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07170)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- MIDWEST FASTENER #4-40 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (68307)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0050)
- Midwest Fastener Machine Screws