Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32116
Zoro # G302524683
product price: $6.59
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Black Oxide
- Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32116
- Zoro # G302524683
- UPC # 738287321166
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Style | Blade |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, #8-32, 15 Inserts (33588)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68BS200)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- HILLMAN Brad Stainless 3/4 X 17 (122526)
- MIDWEST FASTENER #10-24 x 1/2 in Machine Screw, Black Oxide Steel, 15 PK (32109)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68572)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER #10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61477)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (931027)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (182637)
- Midwest Fastener Machine Screws