Shop All Furniture Glides
Midwest Fastener
1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK
Mfr # 66907
Zoro # G502522151
product price: $10.15
/pk 6, $1.69/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Nickel
- Diameter 1/4"
- Length 1 1"
- Thread Size 20 (Coarse)
- Style Non-Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66907
- Zoro # G502522151
- UPC # 738287669077
- Country of Origin United States
- Category Furniture Glides
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Thread Size | 20 (Coarse) |
Details
Material | Nylon/Nickel |
Style | Non-Swivel |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 120+ Degree Self-closing Inserta Overlay Plus Hinge (73T5590B)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- DELTANA Roller Catch, Heavy Duty Black (RCA430U19)
- PRECISION LOCK Heavy Duty Concealed Magnetic Catch with Adjustable Strength Black Finish (PLS24PROXHD-BLK)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- SAFCO Chair Glides, 2", PK4 (GLCHAIR4)
- Midwest Fastener Furniture Glides